Beli spring compression di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Compression Coil Spring (Spring Coil)
    Mulai

    Rp199.900

    TRUSCO Compression Coil Spring (Spring Coil)
    Deskripsi:
    Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.
    atribut:
    • Material: Stainless steel (SUS304-WPB)
  2. TRUSCO Compression Spring
    Mulai

    Rp389.900

    TRUSCO Compression Spring
    Deskripsi:
    Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.
    atribut:
    • Weight (g): 23
    • Free Length L (mm): 43
    • Outside Diameter D (phi mm): 12
    • Number of Rolls: 11.5
    • Spring Constant (N/mm): 0.677
    • Allowable Load (N): 17.36
    • Rolling Direction: Any
    • Wire Diameter d (phi mm): 1
    • Loaded Length L1 (mm): 17.35
  3. TRUSCO Compression Coil Spring, 20pcs
    Mulai

    Rp199.900

    TRUSCO Compression Coil Spring, 20pcs
    Deskripsi:
    - It is a spring used in the direction of compression, wound wire in a spiral shape with an interval.- Spring used for compression direction.
    atribut:
    • Rolling Direction: Any
    • Weight (g): 9
  4. RS PRO Steel Alloy Compression Spring
    Mulai

    Rp77.900

    RS PRO Steel Alloy Compression Spring
    Deskripsi:
    RS PRO Music Wire Steel Compression SpringsA range of compression springs from our RS PRO offer which come in various sizes and lengths and with closed and ground and closed not ground end types. Compression springs are very popular as they can store a large amount of energy in a small space making them ideal for a great range of uses.These RS PRO compression springs also referred to as coil springs have varying degrees of stiffness which is also known as spring rate.Coiled springs are designed so they can push back to the springs original height when they are compressed. These springs are used to keep components from meeting.RS PRO have a great range of compression springs with wire diameters from 0.2 to 2.2 mm and spring rates from 0.06 N/mm to 22.56 N/mm.NoteThe load at minimum working length is the load required to compress the spring to that length. All dimensions and forces to conform to DIN 2095 (grade 2).Typical Applications:Compression springs are a very popular spring and can be used in a number of different industries. This type of spring can be used in:Ball point pensVehiclesMobile phonesValvesElectrical switches
    atribut:
    • Material: Alloy Steel
  5. Non Brand CSF/SWF Series Coil Spring
    12%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp11.900

    Non Brand CSF/SWF Series Coil Spring
    atribut:
    • Color: Yellow
  6. RIDGID Spring Compression
    Mulai

    Rp199.900

    RIDGID Spring Compression
    atribut:
    • Catalog Number: 94942
  7. KAKUDAI MFG Three Mountain Bellows for Buses
    Mulai

    Rp389.900

    KAKUDAI MFG Three Mountain Bellows for Buses
    Deskripsi:
    It connects the connection pipe for the bath and the bath kettle.
    atribut:
    • Material: EPDM
  8. RIDGID Compression Spring
    Mulai

    Rp239.900

    RIDGID Compression Spring
    Deskripsi:
    Compression spring for HC-300.
    atribut:
    • Compatible Models: HC-300
  9. KEIBA Spring
    Mulai

    Rp43.900

    KEIBA Spring
    Deskripsi:
    -Springs for replacement.
  10. ALTRAND Anti Vibration Isolator Damper Spring Mounting Seismic
    Mulai

    Rp2.899.900

    ALTRAND Anti Vibration Isolator Damper Spring Mounting Seismic
    Deskripsi:
    Spring Mounting / Anti Vibration Isolator Damper / Housed Spring Mounting Seismic Type CE-2Spring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower).
    atribut:
    • Length (mm): 262
    • Diameter (mm): 235
  11. RS PRO Stainless Steel Compression Spring
    Mulai

    Rp179.900

    RS PRO Stainless Steel Compression Spring
    Deskripsi:
    RS PRO Stainless Steel Compression SpringsRS PRO range of compression springs manufactured from stainless steel which come in various sizes and lengths and with a closed not ground end type. Compression springs are very popular as they can store a large amount of energy in a small space making them ideal for a great range of uses.These RS PRO compression springs also referred to as coil springs have varying degrees of stiffness which is also known as spring rate.Coiled springs are designed so they can push back to the springs original height when they are compressed. These springs are used to keep components from meeting.RS PRO have a great range of compression springs with wire diameters from 0.2 mm to 2.2 mm and spring rates from 0.06 N/mm to 22.56 N/mm.NoteThe load at minimum working length is the load required to compress the spring to that length. All dimensions and forces to conform to DIN 2095 (grade 2).Typical Applications:Compression springs are a very popular spring and can be used in a number of different industries. This type of spring can be used inBall point pensVehiclesMobile phonesValvesElectrical switches
    atribut:
    • End: Closed (Square)/Unground
    • Material: Stainless Steel
  12. Non Brand CSL/SWL Series Coil Spring
    Mulai

    Rp11.900

  13. Non Brand Fire Monitor Love (Perlengkapan Alat Pemadam)
    Mulai

    Rp6.299.900

    Non Brand Fire Monitor Love (Perlengkapan Alat Pemadam)
    atribut:
    • Finishing: powder coating red
    • Inlet (inch): Flange 2.5
    • Material: besi cor/iron cast
    • Outlet (inch): 2.5 machino
    • Pressure (bar): 14
    • Pressure (psi): 200
  14. TRUSCO Extension Coil Spring, Includes 20
    Mulai

    Rp199.900

    TRUSCO Extension Coil Spring, Includes 20
    Deskripsi:
    Spring wound as a hook with both ends tightened by applying constant tension to the wire material.
    atribut:
    • Allowable Error: JIS2 class
    • Finishing Material: Stainless steel (SUS304) · WPB (for spring stainless steel wire)
    • Specification: In blister-pack. Hook shape: reverse round hook
  15. Non Brand CSM/SWM Series Coil Spring
    12%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

  16. ALTRAND SHS Type Spring Isolator Hanger
    Mulai

    Rp629.900

    ALTRAND SHS Type Spring Isolator Hanger
    Deskripsi:
    Spring Mounting / Anti Vibration Isolator DamperSpring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower).
  17. Indexa Die Spring - Extra Heavy Load
    Mulai

    Rp26.900

    Indexa Die Spring - Extra Heavy Load
    Deskripsi:
    Extra Heavy Load Springs - Yellow Colour Code.The heat and surface treatment plus the high quality of steel used in the manufacturing process ensure the springs will bear a high number of stresses without breaking or without appreciable loss of load. Every batch of springs is subject to a rigorous testing procedure to ensure that a consistent quality is maintained. Longer springs should be guided along their course.
    atribut:
    • Type: Extra Heavy load
    • Colour: Yellow
    • Material: Steel
Daftar Harga spring compression Terbaru November 2026
TRUSCO Compression Coil Spring (Spring Coil)Rp199.900
TRUSCO Compression SpringRp389.900
TRUSCO Compression Coil Spring, 20pcsRp199.900
RAYMOND Compression and Die SpringRp529.900
TRUSCO Tip Spring For Carbide Automatic PunchRp10.900
RS PRO Steel Alloy Compression SpringRp77.900
Non Brand CSF/SWF Series Coil SpringRp11.900
RIDGID Spring CompressionRp199.900
KAKUDAI MFG Three Mountain Bellows for BusesRp389.900
RIDGID Compression SpringRp239.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait